Zoro Homepage

Tubing, Clear, Shore A 73, 1" I.D.

  • Mfr # K010-1620X10

  • Zoro # G505931493


product price: $28.39
/ea

Key Features

Wall Thickness
0.13 in
Material
PVC
Application
Air, Food and Beverage, Water
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K010-1620X10
Zoro #
G505931493
UPC #
-
Country of Origin
Canada

Dimensions

Wall Thickness
0.13 in
Overall Length
10 ft
Outside Diameter
1 1/4 in
Bend Radius
3 in
Inside Diameter
1 in

Details

Item
Tubing
Material
PVC
Application
Air, Food and Beverage, Water
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Color
Clear
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Flexibility
Flexible
Weight per Foot
0.241 lb/ft
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
Food Application
Food and Beverage
Minimum Operating Temperature
25 Degrees F
System of Measurement
Inch
Does Not Contain
Phthalates
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Material Trade Name
Klearon
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
For Environment
Chemical
Maximum Operating Temperature
150 Degrees F
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Hardness
Shore A 73
Stripe Color
No Stripe
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Tube Form
Coil
For Fluid Type
Beverages, Chemicals, Deionized Water
Autoclavable
No
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
For Potable Water Use
Yes
For Location
Indoor
Maximum Operating Pressure
25 psi @ 70 Degrees F
Clarity
Clear
Coil Weight
2.41 lb
Resistance Properties
Chemical Resistant
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 25 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.