Zoro Homepage

Tubing, Clear, Shore A 73, 1" I.D.

  • Mfr # K4350-16X10

  • Zoro # G605931430


product price: $35.99
/ea

Key Features

Application
Air, Beverage, Chemical, Food, Gas
Flexibility
Flexible
Features
Low Temperature Flexibility
Standards
RoHS Compliant
Material
Eythyl Vinyl Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4350-16X10
Zoro #
G605931430
UPC #
-
Country of Origin
Canada

Dimensions

Bend Radius
8 in
Inside Diameter
1 in
Overall Length
10 ft
Outside Diameter
1 5/16 in

Details

Item
Tubing
Application
Air, Beverage, Chemical, Food, Gas
Flexibility
Flexible
Features
Low Temperature Flexibility
Standards
RoHS Compliant
Material
Eythyl Vinyl Acetate
Color
Clear
Stripe Color
No Stripe
Jacket Color
No Jacket
Flow Application
Chemical Lines, Liquid
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
For Potable Water Use
No
Clarity
Clear
System of Measurement
Inch
For Environment
Chemical
Resistance Properties
Chemical Resistant
Vacuum Rated
Not Rated for Vacuum
Does Not Contain
Phthalates
Peristaltic Pump Compatible
No
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Fitting Compatibility
Barbed
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Material Trade Number
K4350
For Location
Indoor, Outdoor
For Fluid Type
Beverages, Chemicals, Deionized Water
Minimum Operating Temperature
-30 Degrees F
Hardness
Shore A 73
Maximum Operating Pressure
150 psi @ 70 Degrees F
Maximum Operating Temperature
150 Degrees F
Autoclavable
No
Tube Form
Coil
Coil Weight
47 lb
Material Trade Name
Kuri-Tec
Reinforcement
Yarn Reinforced
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Beverage, Chemical, Food, Gas, Color Clear, Hardness Shore A 73, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Eythyl Vinyl Acetate, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 5/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.