Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 1" I.D.

  • Mfr # K4350-16X5

  • Zoro # G905931352


product price: $18.99
/ea

Key Features

Flexibility
Flexible
Color
Clear
Application
Air, Beverage, Chemical, Food, Gas
Material
Eythyl Vinyl Acetate
Features
Low Temperature Flexibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4350-16X5
Zoro #
G905931352
UPC #
-
Country of Origin
Canada

Dimensions

Outside Diameter
1 5/16 in
Bend Radius
8 in
Overall Length
5 ft
Inside Diameter
1 in

Details

Item
Tubing
Flexibility
Flexible
Color
Clear
Application
Air, Beverage, Chemical, Food, Gas
Material
Eythyl Vinyl Acetate
Features
Low Temperature Flexibility
Standards
RoHS Compliant
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Hardness
Shore A 73
Flow Application
Chemical Lines, Liquid
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-30 Degrees F
Material Trade Number
K4350
Jacket Color
No Jacket
For Location
Indoor, Outdoor
Resistance Properties
Chemical Resistant
Does Not Contain
Phthalates
For Potable Water Use
No
Coil Weight
47 lb
Maximum Operating Pressure
150 psi @ 70 Degrees F
Clarity
Clear
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Autoclavable
No
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Stripe Color
No Stripe
Material Trade Name
Kuri-Tec
Maximum Operating Temperature
150 Degrees F
For Fluid Type
Beverages, Chemicals, Deionized Water
System of Measurement
Inch
Jacket Material
No Jacket
Tube Form
Coil
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Reinforcement
Yarn Reinforced
For Environment
Chemical
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Beverage, Chemical, Food, Gas, Color Clear, Hardness Shore A 73, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Eythyl Vinyl Acetate, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 5/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.