Zoro Homepage

Tubing, Clear, Shore A 73, 1/2" I.D.

  • Mfr # K3150-08X10

  • Zoro # G805931490


product price: $13.49
/ea

Key Features

Wall Thickness
0.13 in
Color
Clear
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-08X10
Zoro #
G805931490
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Overall Length
10 ft
Bend Radius
4 in
Outside Diameter
3/4 in
Inside Diameter
1/2 in

Details

Item
Tubing
Color
Clear
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Application
Air, Water
Minimum Operating Temperature
25 Degrees F
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Food Application
Food and Beverage
Resistance Properties
Chemical Resistant
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
Tube Form
Coil
Vacuum Rated
Vacuum Rated
Does Not Contain
Phthalates
Hardness
Shore A 73
Clarity
Clear
Coil Weight
1.3 lb
Maximum Operating Pressure
200 psi @ 70 Degrees F
Stripe Color
No Stripe
Material Trade Name
Clearbraid
Reinforcement
Polyester Braid with Longitudinal Yarn
For Potable Water Use
Yes
System of Measurement
Inch
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
For Environment
Chemical
Jacket Color
No Jacket
Maximum Operating Temperature
150 Degrees F
Autoclavable
No
For Location
Indoor
For Fluid Type
Beverages, Chemicals, Deionized Water
Jacket Material
No Jacket
Weight per Foot
0.13 lb/ft
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 200 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.