Zoro Homepage

Tubing, Clear, Shore A 73, 1/2" I.D.

  • Mfr # K4350-08X5

  • Zoro # G405931371


product price: $9.69
/ea

Key Features

Material
Eythyl Vinyl Acetate
Features
One-Piece Length, Silicone-Free
Flexibility
Flexible
Standards
EU directive 2002/95/EC, RoHS Compliant
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4350-08X5
Zoro #
G405931371
UPC #
-
Country of Origin
Canada

Dimensions

Bend Radius
4 in
Outside Diameter
23/32 in
Overall Length
5 ft
Inside Diameter
1/2 in

Details

Item
Tubing
Material
Eythyl Vinyl Acetate
Features
One-Piece Length, Silicone-Free
Flexibility
Flexible
Standards
EU directive 2002/95/EC, RoHS Compliant
Color
Clear
Application
Air, Beverage, Chemical, Food, Gas
Hardness
Shore A 73
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Jacket Material
No Jacket
Coil Weight
0.4 lb
Fitting Compatibility
Barbed
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
System of Measurement
Inch
Does Not Contain
Phthalates
Autoclavable
No
Material Trade Number
K4350
For Location
Indoor, Outdoor
Vacuum Rated
Not Rated for Vacuum
Weight per Foot
0.08 lb/ft
For Fluid Type
Beverages, Chemicals, Deionized Water
Minimum Operating Temperature
-30 Degrees F
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Resistance Properties
Chemical Resistant
Maximum Operating Pressure
250 psi @ 70 Degrees F
Clarity
Clear
Peristaltic Pump Compatible
No
For Potable Water Use
No
Tube Form
Coil
Maximum Operating Temperature
150 Degrees F
Flow Application
Chemical Lines, Liquid
Reinforcement
Yarn Reinforced
For Environment
Chemical
Stripe Color
No Stripe
Material Trade Name
Kuri-Tec
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Beverage, Chemical, Food, Gas, Color Clear, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Eythyl Vinyl Acetate, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 23/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.