Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 12mm I.D.

  • Mfr # K3150-MM12X5

  • Zoro # G105931398


product price: $9.19
/ea

Key Features

Wall Thickness
3 in
Application
Air, Water
Flexibility
Flexible
Color
Clear
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-MM12X5
Zoro #
G105931398
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3 in
Outside Diameter
18 mm
Inside Diameter
12 mm
Bend Radius
96 mm
Overall Length
5 ft

Details

Item
Tubing
Application
Air, Water
Flexibility
Flexible
Color
Clear
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Material
PVC
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Fitting Compatibility
Barbed
Material Trade Name
Clearbraid
Hardness
Shore A 73
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Vacuum Rated
Vacuum Rated
For Fluid Type
Beverages, Chemicals, Deionized Water
Reinforcement
Polyester Braid with Longitudinal Yarn
Maximum Operating Temperature
150 Degrees F
Does Not Contain
Phthalates
Food Application
Food and Beverage
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
Peristaltic Pump Compatible
No
For Environment
Chemical
Minimum Operating Temperature
25 Degrees F
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Tube Form
Coil
For Location
Indoor
Clarity
Clear
Weight per Foot
0.12 lb/ft
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Autoclavable
No
Coil Weight
0.6 lb
For Potable Water Use
Yes
System of Measurement
Metric
Maximum Operating Pressure
200 psi @ 70 Degrees F
Resistance Properties
Chemical Resistant
Stripe Color
No Stripe
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 200 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 18 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.