Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 1/4" I.D.

  • Mfr # K010-0408X25

  • Zoro # G405931203


product price: $18.79
/ea

Key Features

Wall Thickness
0.13 in
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Air, Food and Beverage, Water
Color
Clear
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K010-0408X25
Zoro #
G405931203
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Overall Length
25 ft
Inside Diameter
1/4 in
Bend Radius
3/4 in
Outside Diameter
1/2 in

Details

Item
Tubing
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Air, Food and Beverage, Water
Color
Clear
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Material
PVC
Flexibility
Flexible
Stripe Color
No Stripe
Clarity
Clear
Maximum Operating Temperature
150 Degrees F
Does Not Contain
Phthalates
Coil Weight
2 lb
Peristaltic Pump Compatible
No
System of Measurement
Inch
For Potable Water Use
Yes
Weight per Foot
0.08 lb/ft
Hardness
Shore A 73
Reinforcement
Not Reinforced
Jacket Material
No Jacket
For Environment
Chemical
Autoclavable
No
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Material Trade Name
Klearon
For Fluid Type
Beverages, Chemicals, Deionized Water
Jacket Color
No Jacket
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Resistance Properties
Chemical Resistant
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
Minimum Operating Temperature
25 Degrees F
Food Application
Food and Beverage
Tube Form
Coil
Fitting Compatibility
Barbed
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
60 psi @ 70 Degrees F
For Location
Indoor
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 60 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.