Zoro Homepage

Tubing, Clear, Shore A 73, 1/4" I.D.

  • Mfr # K7160-04X10

  • Zoro # G405931418


product price: $11.19
/ea

Key Features

Material
PVC
Application
Air, Water
Flexibility
Flexible
Color
Clear
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7160-04X10
Zoro #
G405931418
UPC #
-
Country of Origin
Canada

Dimensions

Outside Diameter
15/32 in
Overall Length
10 ft
Bend Radius
1 in
Inside Diameter
1/4 in

Details

Item
Tubing
Material
PVC
Application
Air, Water
Flexibility
Flexible
Color
Clear
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Features
Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Jacket Material
No Jacket
Clarity
Clear
Peristaltic Pump Compatible
No
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Hardness
Shore A 73
Flow Application
Air Breathing Lines, Coolant Lines, Food and Beverage Dispension, Pneumatic Lines
Food Application
Food and Beverage
For Potable Water Use
Yes
For Environment
Chemical
Autoclavable
No
Does Not Contain
Phthalates
Resistance Properties
Chemical Resistant
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
For Fluid Type
Beverages, Chemicals, Deionized Water
System of Measurement
Inch
Tube Form
Coil
Material Trade Name
Polyspring
Maximum Vacuum Pressure
29.9 in Hg
For Location
Indoor
Jacket Color
No Jacket
Maximum Operating Pressure
150 psi @ 70 Degrees F
Minimum Operating Temperature
25 Degrees F
Fitting Compatibility
Barbed
Maximum Operating Temperature
150 Degrees F
Reinforcement
Spring Steel Wire
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 15/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.