Zoro Homepage

Tubing, Clear, Shore A 73, 1/4" I.D.

  • Mfr # K7160-04X5

  • Zoro # G005931344


product price: $7.29
/ea

Key Features

Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Color
Clear
Flexibility
Flexible
Features
Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7160-04X5
Zoro #
G005931344
UPC #
-
Country of Origin
Canada

Dimensions

Bend Radius
1 in
Outside Diameter
15/32 in
Inside Diameter
1/4 in
Overall Length
5 ft

Details

Item
Tubing
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Color
Clear
Flexibility
Flexible
Features
Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
Application
Air, Water
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Maximum Operating Temperature
150 Degrees F
For Environment
Chemical
Maximum Vacuum Pressure
29.9 in Hg
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Jacket Material
No Jacket
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Material Trade Name
Polyspring
Peristaltic Pump Compatible
No
Reinforcement
Spring Steel Wire
Flow Application
Air Breathing Lines, Coolant Lines, Food and Beverage Dispension, Pneumatic Lines
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
For Location
Indoor
Clarity
Clear
Fitting Compatibility
Barbed
Maximum Operating Pressure
150 psi @ 70 Degrees F
Tube Form
Coil
Resistance Properties
Chemical Resistant
For Potable Water Use
Yes
Food Application
Food and Beverage
System of Measurement
Inch
For Fluid Type
Beverages, Chemicals, Deionized Water
Jacket Color
No Jacket
Autoclavable
No
Does Not Contain
Phthalates
Hardness
Shore A 73
Minimum Operating Temperature
25 Degrees F
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 15/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.