Tubing, Clear, Shore A 73, 19mm I.D.

  • Mfr # K3150-MM19X25

  • Zoro # G305931198


product price: $63.19
/ea

Key Features

Wall Thickness
3.5 in
Color
Clear
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Material
PVC
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-MM19X25
Zoro #
G305931198
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3.5 in
Inside Diameter
19 mm
Bend Radius
152 mm
Outside Diameter
26 mm
Overall Length
25 ft

Details

Item
Tubing
Color
Clear
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Material
PVC
Application
Air, Water
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Flexibility
Flexible
For Fluid Type
Beverages, Chemicals, Deionized Water
For Potable Water Use
Yes
Stripe Color
No Stripe
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Tube Form
Coil
Weight per Foot
0.21 lb/ft
Resistance Properties
Chemical Resistant
Vacuum Rated
Vacuum Rated
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Material Trade Name
Clearbraid
Minimum Operating Temperature
25 Degrees F
Jacket Material
No Jacket
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
For Environment
Chemical
Jacket Color
No Jacket
System of Measurement
Metric
Food Application
Food and Beverage
Peristaltic Pump Compatible
No
Clarity
Clear
Does Not Contain
Phthalates
Maximum Operating Pressure
150 psi @ 70 Degrees F
Hardness
Shore A 73
Autoclavable
No
Coil Weight
5.25 lb
For Location
Indoor
Maximum Operating Temperature
150 Degrees F
Fitting Compatibility
Barbed
Reinforcement
Polyester Braid with Longitudinal Yarn
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 19 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 26 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.