Tubing, Clear, Shore A 73, 19mm I.D.

  • Mfr # K3150-MM19X50

  • Zoro # G605931256


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
3.5 in
Application
Air, Water
Color
Clear
Material
PVC
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-MM19X50
Zoro #
G605931256
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3.5 in
Inside Diameter
19 mm
Bend Radius
152 mm
Outside Diameter
26 mm
Overall Length
50 ft

Details

Item
Tubing
Application
Air, Water
Color
Clear
Material
PVC
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Flexibility
Flexible
Vacuum Rated
Vacuum Rated
Hardness
Shore A 73
Jacket Material
PVC
Autoclavable
No
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Does Not Contain
Phthalates
System of Measurement
Metric
Fitting Compatibility
Barbed
Coil Weight
10.5 lb
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Jacket Color
No Jacket
For Environment
Chemical
Resistance Properties
Chemical Resistant
Peristaltic Pump Compatible
No
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
150 psi @ 70 Degrees F
Material Trade Name
Clearbraid
Reinforcement
Polyester Braid with Longitudinal Yarn
Food Application
Food and Beverage
Weight per Foot
0.21 lb/ft
For Potable Water Use
Yes
For Location
Indoor
Stripe Color
No Stripe
Minimum Operating Temperature
25 Degrees F
Tube Form
Coil
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
Clarity
Clear
For Fluid Type
Beverages, Chemicals, Deionized Water
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 19 mm, Jacket Color No Jacket, Jacket Material PVC, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 26 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.