Zoro Homepage

Tubing, Clear, Shore A 73, 2" I.D.

  • Mfr # K3150-32X10

  • Zoro # G505931424


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Material
PVC
Application
Air, Water
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-32X10
Zoro #
G505931424
UPC #
-
Country of Origin
Canada

Dimensions

Wall Thickness
0.25 in
Outside Diameter
2 1/2 in
Inside Diameter
2 in
Bend Radius
16 in
Overall Length
10 ft

Details

Item
Tubing
Material
PVC
Application
Air, Water
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Color
Clear
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Flexibility
Flexible
For Environment
Chemical
Minimum Operating Temperature
25 Degrees F
Reinforcement
Polyester Braid with Longitudinal Yarn
Vacuum Rated
Not Rated for Vacuum
Food Application
Food and Beverage
Jacket Material
No Jacket
Material Trade Name
Clearbraid
Coil Weight
17 lb
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Autoclavable
No
For Fluid Type
Beverages, Chemicals, Deionized Water
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
For Location
Indoor
Tube Form
Coil
Clarity
Clear
For Potable Water Use
Yes
Does Not Contain
Phthalates
Maximum Operating Temperature
150 Degrees F
Fitting Compatibility
Barbed
Maximum Operating Pressure
75 psi @ 70 Degrees F
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
System of Measurement
Inch
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant
Hardness
Shore A 73
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 75 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 2 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.