Zoro Homepage

Tubing, Clear, Shore A 73, 2" I.D.

  • Mfr # K7160-32X5

  • Zoro # G605931362


product price: $46.39
/ea

Key Features

Flexibility
Flexible
Color
Clear
Features
Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
Material
PVC
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7160-32X5
Zoro #
G605931362
UPC #
-
Country of Origin
Canada

Dimensions

Bend Radius
8 in
Overall Length
5 ft
Outside Diameter
2 13/32 in
Inside Diameter
2 in

Details

Item
Tubing
Flexibility
Flexible
Color
Clear
Features
Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
Material
PVC
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Air, Water
Coil Weight
4.2 lb
Jacket Color
No Jacket
Material Trade Name
Polyspring
Food Application
Food and Beverage
Weight per Foot
0.84 lb/ft
Clarity
Clear
Hardness
Shore A 73
Resistance Properties
Chemical Resistant
Minimum Operating Temperature
25 Degrees F
Maximum Operating Temperature
150 Degrees F
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Jacket Material
No Jacket
Vacuum Rated
Vacuum Rated
Flow Application
Air Breathing Lines, Coolant Lines, Food and Beverage Dispension, Pneumatic Lines
Maximum Vacuum Pressure
29.9 in Hg
For Environment
Chemical
Does Not Contain
Phthalates
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Autoclavable
No
For Fluid Type
Beverages, Chemicals, Deionized Water
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
System of Measurement
Inch
Tube Form
Coil
Fitting Compatibility
Barbed
For Potable Water Use
Yes
Maximum Operating Pressure
50 psi @ 70 Degrees F
Reinforcement
Spring Steel Wire
For Location
Indoor
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 2 13/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.