Zoro Homepage

Tubing, Clear, Shore A 73, 2" I.D.

  • Mfr # K7300-32X10

  • Zoro # G305931471


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Clear
Flexibility
Flexible
Features
Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Application
Beverage, Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7300-32X10
Zoro #
G305931471
UPC #
-
Country of Origin
Canada

Dimensions

Bend Radius
7 in
Overall Length
10 ft
Outside Diameter
2 19/32 in
Inside Diameter
2 in

Details

Item
Tubing
Material
PVC
Color
Clear
Flexibility
Flexible
Features
Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Application
Beverage, Food
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Does Not Contain
Phthalates
Tube Form
Coil
Jacket Material
No Jacket
Hardness
Shore A 73
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
150 psi @ 70 Degrees F
System of Measurement
Inch
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Stripe Color
No Stripe
Flow Application
Liquid Food Transfer, Water Transfer
Food Application
Food and Beverage
Material Trade Name
Polywire Plus
Reinforcement
Polyester Braid/Steel Wire
Resistance Properties
Chemical Resistant, Kink Resistant
Autoclavable
No
Peristaltic Pump Compatible
No
For Fluid Type
Beverages, Chemicals, Deionized Water
Jacket Color
No Jacket
Fitting Compatibility
Barbed
For Location
Indoor
Minimum Operating Temperature
15 Degrees F
Clarity
Clear
Vacuum Rated
Vacuum Rated
Maximum Vacuum Pressure
29.9 in Hg
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
For Environment
Chemical
For Potable Water Use
Yes
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Food, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 2 19/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Kink Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.