Tubing, Clear, Shore A 73, 3/16" I.D.

  • Mfr # K010-0306X10

  • Zoro # G905931505


product price: $5.69
/ea

Key Features

Wall Thickness
0.09 in
Material
PVC
Flexibility
Flexible
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Application
Air, Food and Beverage, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K010-0306X10
Zoro #
G905931505
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Bend Radius
9/16 in
Overall Length
10 ft
Inside Diameter
3/16 in
Outside Diameter
3/8 in

Details

Item
Tubing
Material
PVC
Flexibility
Flexible
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Application
Air, Food and Beverage, Water
Color
Clear
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Material Trade Name
Klearon
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Coil Weight
4.5 lb
Maximum Operating Pressure
60 psi @ 70 Degrees F
Food Application
Food and Beverage
System of Measurement
Inch
Autoclavable
No
For Environment
Chemical
Jacket Material
No Jacket
Does Not Contain
Phthalates
Resistance Properties
Chemical Resistant
Clarity
Clear
Maximum Operating Temperature
150 Degrees F
Fitting Compatibility
Barbed
Vacuum Rated
Not Rated for Vacuum
For Location
Indoor
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Jacket Color
No Jacket
Hardness
Shore A 73
Stripe Color
No Stripe
Tube Form
Coil
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
Minimum Operating Temperature
25 Degrees F
For Fluid Type
Beverages, Chemicals, Deionized Water
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
For Potable Water Use
Yes
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 60 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.