Zoro Homepage

Tubing, Clear, Shore A 73, 3/4" I.D.

  • Mfr # K4350-12X10

  • Zoro # G805931438


product price: $25.19
/ea

Key Features

Features
One-Piece Length, Silicone-Free
Application
Air, Beverage, Chemical, Food, Gas
Standards
EU directive 2002/95/EC, RoHS Compliant
Flexibility
Flexible
Material
Eythyl Vinyl Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4350-12X10
Zoro #
G805931438
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
10 ft
Inside Diameter
3/4 in
Bend Radius
6 in
Outside Diameter
31/32 in

Details

Item
Tubing
Features
One-Piece Length, Silicone-Free
Application
Air, Beverage, Chemical, Food, Gas
Standards
EU directive 2002/95/EC, RoHS Compliant
Flexibility
Flexible
Material
Eythyl Vinyl Acetate
Color
Clear
Autoclavable
No
Reinforcement
Yarn Reinforced
Clarity
Clear
For Potable Water Use
No
Coil Weight
1.2 lb
For Location
Indoor, Outdoor
Jacket Material
No Jacket
Resistance Properties
Chemical Resistant
Tube Form
Coil
Minimum Operating Temperature
-30 Degrees F
For Environment
Chemical
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Jacket Color
No Jacket
Maximum Operating Temperature
150 Degrees F
Weight per Foot
0.12 lb/ft
System of Measurement
Inch
Does Not Contain
Phthalates
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Maximum Operating Pressure
150 psi @ 70 Degrees F
Material Trade Name
Kuri-Tec
Flow Application
Chemical Lines, Liquid
Vacuum Rated
Not Rated for Vacuum
For Fluid Type
Beverages, Chemicals, Deionized Water
Material Trade Number
K4350
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Hardness
Shore A 73
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Beverage, Chemical, Food, Gas, Color Clear, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Eythyl Vinyl Acetate, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 31/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.