Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 3/4" I.D.

  • Mfr # K7300-12X10

  • Zoro # G905931420


product price: $66.59
/ea

Key Features

Flexibility
Flexible
Features
Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Beverage, Food
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K7300-12X10
Zoro #
G905931420
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
10 ft
Inside Diameter
3/4 in
Outside Diameter
1 3/16 in
Bend Radius
2 1/2 in

Details

Item
Tubing
Flexibility
Flexible
Features
Construction Prevents Hose O.D. from Expanding and I.D. from Collapsing, Non-Marking, Non-Toxic, Self-Extinguishing, Silicone-Free
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Beverage, Food
Color
Clear
Material
PVC
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Does Not Contain
Phthalates
Autoclavable
No
Material Trade Name
Polywire Plus
Stripe Color
No Stripe
Hardness
Shore A 73
Resistance Properties
Chemical Resistant, Kink Resistant
Maximum Operating Temperature
150 Degrees F
Fitting Compatibility
Barbed
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
For Fluid Type
Beverages, Chemicals, Deionized Water
For Potable Water Use
Yes
Maximum Operating Pressure
225 psi @ 70 Degrees F
For Environment
Chemical
Minimum Operating Temperature
15 Degrees F
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Jacket Material
No Jacket
For Location
Indoor
System of Measurement
Inch
Clarity
Clear
Maximum Vacuum Pressure
29.9 in Hg
Flow Application
Liquid Food Transfer, Water Transfer
Food Application
Food and Beverage
Vacuum Rated
Vacuum Rated
Reinforcement
Polyester Braid/Steel Wire
Tube Form
Coil
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Food, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polywire Plus, Maximum Operating Pressure 225 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 3/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Kink Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.