Zoro Homepage

Tubing, Clear, Shore A 73, 3/8" I.D.

  • Mfr # K010-0608X5

  • Zoro # G205931434


product price: $5.39
/ea

Key Features

Wall Thickness
0.06 in
Color
Clear
Flexibility
Flexible
Application
Air, Food and Beverage, Water
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K010-0608X5
Zoro #
G205931434
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Overall Length
5 ft
Bend Radius
1 1/8 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in

Details

Item
Tubing
Color
Clear
Flexibility
Flexible
Application
Air, Food and Beverage, Water
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Material
PVC
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Tube Form
Coil
Reinforcement
Not Reinforced
Coil Weight
0.24 lb
For Fluid Type
Beverages, Chemicals, Deionized Water
Clarity
Clear
For Environment
Chemical
Weight per Foot
0.047 lb/ft
Maximum Operating Pressure
45 psi @ 70 Degrees F
For Potable Water Use
Yes
Stripe Color
No Stripe
Maximum Operating Temperature
150 Degrees F
Fitting Compatibility
Barbed
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Food Application
Food and Beverage
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Autoclavable
No
Does Not Contain
Phthalates
Jacket Color
No Jacket
For Location
Indoor
Jacket Material
No Jacket
Resistance Properties
Chemical Resistant
Peristaltic Pump Compatible
No
Minimum Operating Temperature
25 Degrees F
Material Trade Name
Klearon
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Hardness
Shore A 73
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 45 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.