Zoro Homepage

Tubing, Clear, Shore A 73, 3/8" I.D.

  • Mfr # K010-0609X5

  • Zoro # G805931421


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Wall Thickness
0.09 in
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K010-0609X5
Zoro #
G805931421
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Outside Diameter
9/16 in
Overall Length
5 ft
Inside Diameter
3/8 in
Bend Radius
1 1/8 in

Details

Item
Tubing
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Color
Clear
Application
Air, Food and Beverage, Water
Material Trade Name
Klearon
Does Not Contain
Phthalates
For Location
Indoor
Minimum Operating Temperature
25 Degrees F
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Fitting Compatibility
Barbed
Food Application
Food and Beverage
Coil Weight
0.38 lb
For Potable Water Use
Yes
Resistance Properties
Chemical Resistant
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Weight per Foot
0.075 lb/ft
System of Measurement
Inch
Stripe Color
No Stripe
Tube Form
Coil
Maximum Operating Pressure
50 psi @ 70 Degrees F
For Environment
Chemical
Hardness
Shore A 73
Reinforcement
Not Reinforced
For Fluid Type
Beverages, Chemicals, Deionized Water
Autoclavable
No
Jacket Color
No Jacket
Clarity
Clear
Maximum Operating Temperature
150 Degrees F
Vacuum Rated
Not Rated for Vacuum
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 9/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.