Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 3/8" I.D.

  • Mfr # K3150-06X10

  • Zoro # G905931499


product price: $10.19
/ea

Key Features

Wall Thickness
0.09 in
Color
Clear
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Flexibility
Flexible
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-06X10
Zoro #
G905931499
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Inside Diameter
3/8 in
Bend Radius
3 in
Outside Diameter
19/32 in
Overall Length
10 ft

Details

Item
Tubing
Color
Clear
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Flexibility
Flexible
Application
Air, Water
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Vacuum Rated
Vacuum Rated
For Fluid Type
Beverages, Chemicals, Deionized Water
System of Measurement
Inch
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
For Environment
Chemical
Autoclavable
No
Resistance Properties
Chemical Resistant
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
25 Degrees F
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
For Location
Indoor
Coil Weight
17 lb
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Clarity
Clear
Does Not Contain
Phthalates
Hardness
Shore A 73
Tube Form
Coil
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Material Trade Name
Clearbraid
For Potable Water Use
Yes
Maximum Operating Pressure
225 psi @ 70 Degrees F
Peristaltic Pump Compatible
No
Food Application
Food and Beverage
Reinforcement
Polyester Braid with Longitudinal Yarn
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 225 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 19/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.