Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 3/8" I.D.

  • Mfr # K4350-06X25

  • Zoro # G805931513


product price: $29.39
/ea

Key Features

Application
Air, Beverage, Chemical, Food, Gas
Features
One-Piece Length, Silicone-Free
Flexibility
Flexible
Material
Eythyl Vinyl Acetate
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4350-06X25
Zoro #
G805931513
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
25 ft
Outside Diameter
19/32 in
Inside Diameter
3/8 in
Bend Radius
3 in

Details

Item
Tubing
Application
Air, Beverage, Chemical, Food, Gas
Features
One-Piece Length, Silicone-Free
Flexibility
Flexible
Material
Eythyl Vinyl Acetate
Color
Clear
Standards
EU directive 2002/95/EC, RoHS Compliant
Resistance Properties
Chemical Resistant
Clarity
Clear
Jacket Color
No Jacket
Material Trade Number
K4350
Tube Form
Coil
For Fluid Type
Beverages, Chemicals, Deionized Water
For Environment
Chemical
For Location
Indoor, Outdoor
Jacket Material
No Jacket
Maximum Operating Pressure
300 psi @ 70 Degrees F
Autoclavable
No
System of Measurement
Inch
Reinforcement
Yarn Reinforced
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Minimum Operating Temperature
-30 Degrees F
Fitting Compatibility
Barbed
Maximum Operating Temperature
150 Degrees F
For Potable Water Use
No
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Hardness
Shore A 73
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Vacuum Rated
Not Rated for Vacuum
Coil Weight
22 lb
Material Trade Name
Kuri-Tec
Does Not Contain
Phthalates
Flow Application
Chemical Lines, Liquid
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Beverage, Chemical, Food, Gas, Color Clear, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Eythyl Vinyl Acetate, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 300 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 19/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.