Zoro Homepage

Tubing, Clear, Shore A 73, 3/8" I.D.

  • Mfr # K4350-06X5

  • Zoro # G205931380


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Standards
EU directive 2002/95/EC, RoHS Compliant
Flexibility
Flexible
Features
One-Piece Length, Silicone-Free
Color
Clear
Application
Air, Beverage, Chemical, Food, Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4350-06X5
Zoro #
G205931380
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3/8 in
Bend Radius
3 in
Overall Length
5 ft
Outside Diameter
19/32 in

Details

Item
Tubing
Standards
EU directive 2002/95/EC, RoHS Compliant
Flexibility
Flexible
Features
One-Piece Length, Silicone-Free
Color
Clear
Application
Air, Beverage, Chemical, Food, Gas
Material
Eythyl Vinyl Acetate
Clarity
Clear
For Environment
Chemical
Coil Weight
22 lb
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Hardness
Shore A 73
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Minimum Operating Temperature
-30 Degrees F
Jacket Color
No Jacket
Maximum Operating Temperature
150 Degrees F
Jacket Material
No Jacket
For Location
Indoor, Outdoor
Does Not Contain
Phthalates
Resistance Properties
Chemical Resistant
Autoclavable
No
System of Measurement
Inch
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Peristaltic Pump Compatible
No
For Fluid Type
Beverages, Chemicals, Deionized Water
Tube Form
Coil
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Material Trade Name
Kuri-Tec
Reinforcement
Yarn Reinforced
For Potable Water Use
No
Vacuum Rated
Not Rated for Vacuum
Material Trade Number
K4350
Maximum Operating Pressure
300 psi @ 70 Degrees F
Flow Application
Chemical Lines, Liquid
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Beverage, Chemical, Food, Gas, Color Clear, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Eythyl Vinyl Acetate, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 300 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 19/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.