Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 3/8" I.D.

  • Mfr # K4350-06X50

  • Zoro # G905931246


product price: $64.59
/ea

Key Features

Color
Clear
Application
Air, Beverage, Chemical, Food, Gas
Standards
EU directive 2002/95/EC, RoHS Compliant
Flexibility
Flexible
Material
Eythyl Vinyl Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4350-06X50
Zoro #
G905931246
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3/8 in
Outside Diameter
19/32 in
Bend Radius
3 in
Overall Length
50 ft

Details

Item
Tubing
Color
Clear
Application
Air, Beverage, Chemical, Food, Gas
Standards
EU directive 2002/95/EC, RoHS Compliant
Flexibility
Flexible
Material
Eythyl Vinyl Acetate
Features
One-Piece Length, Silicone-Free
Peristaltic Pump Compatible
No
Material Trade Number
K4350
Stripe Color
No Stripe
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Material Trade Name
Kuri-Tec
Jacket Material
EVA
Hardness
Shore A 73
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Maximum Operating Pressure
300 psi @ 70 Degrees F
Resistance Properties
Chemical Resistant
Flow Application
Chemical Lines, Liquid
Maximum Operating Temperature
150 Degrees F
For Potable Water Use
No
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
For Fluid Type
Beverages, Chemicals, Deionized Water
For Location
Indoor, Outdoor
Tube Form
Coil
For Environment
Chemical
Autoclavable
No
Does Not Contain
Phthalates
Minimum Operating Temperature
-30 Degrees F
Coil Weight
22 lb
Jacket Color
No Jacket
System of Measurement
Inch
Fitting Compatibility
Barbed
Reinforcement
Yarn Reinforced
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Beverage, Chemical, Food, Gas, Color Clear, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material EVA, Material Eythyl Vinyl Acetate, Material Trade Name Kuri-Tec, Material Trade Number K4350, Maximum Operating Pressure 300 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 19/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Yarn Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.