Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 3/8" I.D.

  • Mfr # K7160-06X25

  • Zoro # G805931520


product price: $42.99
/ea

Key Features

Color
Clear
Application
Air, Water
Flexibility
Flexible
Features
Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7160-06X25
Zoro #
G805931520
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
25 ft
Bend Radius
1 1/2 in
Inside Diameter
3/8 in
Outside Diameter
19/32 in

Details

Item
Tubing
Color
Clear
Application
Air, Water
Flexibility
Flexible
Features
Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Flow Application
Air Breathing Lines, Coolant Lines, Food and Beverage Dispension, Pneumatic Lines
Food Application
Food and Beverage
Weight per Foot
0.11 lb/ft
Fitting Compatibility
Barbed
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
25 Degrees F
Maximum Vacuum Pressure
29.9 in Hg
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Maximum Operating Pressure
100 psi @ 70 Degrees F
System of Measurement
Inch
Jacket Material
No Jacket
Does Not Contain
Phthalates
For Location
Indoor
Hardness
Shore A 73
For Fluid Type
Beverages, Chemicals, Deionized Water
For Environment
Chemical
Coil Weight
2.75 lb
Clarity
Clear
Peristaltic Pump Compatible
No
For Potable Water Use
Yes
Material Trade Name
Polyspring
Autoclavable
No
Vacuum Rated
Vacuum Rated
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Stripe Color
No Stripe
Tube Form
Coil
Resistance Properties
Chemical Resistant
Reinforcement
Spring Steel Wire
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Polyspring, Maximum Operating Pressure 100 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 19/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.