Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 4mm I.D.

  • Mfr # K3150-MM04X25

  • Zoro # G605931249


product price: $20.79
/ea

Key Features

Wall Thickness
2.5 mm
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Application
Air, Water
Material
PVC
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-MM04X25
Zoro #
G605931249
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2.5 mm
Outside Diameter
9 mm
Bend Radius
32 mm
Overall Length
25 ft
Inside Diameter
4 mm

Details

Item
Tubing
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Application
Air, Water
Material
PVC
Flexibility
Flexible
Color
Clear
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material Trade Name
Clearbraid
Tube Form
Coil
Peristaltic Pump Compatible
No
Hardness
Shore A 73
Stripe Color
No Stripe
Reinforcement
Polyester Braid with Longitudinal Yarn
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Resistance Properties
Chemical Resistant
For Fluid Type
Beverages, Chemicals, Deionized Water
Coil Weight
1 lb
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Maximum Operating Temperature
150 Degrees F
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
For Environment
Chemical
Minimum Operating Temperature
25 Degrees F
Does Not Contain
Phthalates
Food Application
Food and Beverage
Weight per Foot
0.04 lb/ft
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
250 psi @ 70 Degrees F
Autoclavable
No
System of Measurement
Metric
Jacket Color
No Jacket
For Location
Indoor
Clarity
Clear
For Potable Water Use
Yes
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 9 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.