Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 4mm I.D.

  • Mfr # K3150-MM04X5

  • Zoro # G405931340


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Wall Thickness
2.5 mm
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-MM04X5
Zoro #
G405931340
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2.5 mm
Outside Diameter
9 mm
Bend Radius
32 mm
Overall Length
5 ft
Inside Diameter
4 mm

Details

Item
Tubing
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Application
Air, Water
Color
Clear
Flexibility
Flexible
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Tube Form
Coil
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Maximum Operating Pressure
250 psi @ 70 Degrees F
Reinforcement
Polyester Braid with Longitudinal Yarn
Coil Weight
0.2 lb
Does Not Contain
Phthalates
Vacuum Rated
Vacuum Rated
Maximum Operating Temperature
150 Degrees F
Fitting Compatibility
Barbed
Weight per Foot
0.04 lb/ft
Minimum Operating Temperature
25 Degrees F
For Location
Indoor
Autoclavable
No
For Potable Water Use
Yes
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Food Application
Food and Beverage
Hardness
Shore A 73
Material Trade Name
Clearbraid
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
Jacket Color
No Jacket
System of Measurement
Metric
Stripe Color
No Stripe
Jacket Material
No Jacket
Resistance Properties
Chemical Resistant
Clarity
Clear
Peristaltic Pump Compatible
No
For Fluid Type
Beverages, Chemicals, Deionized Water
For Environment
Chemical
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 9 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.