Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 5/16" I.D.

  • Mfr # K010-0507X10

  • Zoro # G405931470


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Wall Thickness
0.06 in
Material
PVC
Color
Clear
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Air, Food and Beverage, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K010-0507X10
Zoro #
G405931470
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Overall Length
10 ft
Inside Diameter
5/16 in
Bend Radius
15/16 in
Outside Diameter
7/16 in

Details

Item
Tubing
Material
PVC
Color
Clear
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Air, Food and Beverage, Water
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Flexibility
Flexible
Maximum Operating Temperature
150 Degrees F
Coil Weight
0.4 lb
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
System of Measurement
Inch
Stripe Color
No Stripe
Clarity
Clear
Minimum Operating Temperature
25 Degrees F
Does Not Contain
Phthalates
Weight per Foot
0.04 lb/ft
Tube Form
Coil
Reinforcement
Not Reinforced
Jacket Color
No Jacket
For Location
Indoor
Resistance Properties
Chemical Resistant
Maximum Operating Pressure
50 psi @ 70 Degrees F
Vacuum Rated
Not Rated for Vacuum
Material Trade Name
Klearon
Food Application
Food and Beverage
Autoclavable
No
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Peristaltic Pump Compatible
No
For Environment
Chemical
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Jacket Material
No Jacket
For Potable Water Use
Yes
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Fitting Compatibility
Barbed
Hardness
Shore A 73
For Fluid Type
Beverages, Chemicals, Deionized Water
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 50 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 7/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.