Zoro Homepage

Tubing, Clear, Shore A 73, 5/16" I.D.

  • Mfr # K3150-05X2

  • Zoro # G005931375


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Wall Thickness
0.09 in
Color
Clear
Application
Air, Water
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-05X2
Zoro #
G005931375
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Outside Diameter
17/32 in
Overall Length
2 ft
Inside Diameter
5/16 in
Bend Radius
2 1/2 in

Details

Item
Tubing
Color
Clear
Application
Air, Water
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Minimum Operating Temperature
25 Degrees F
Jacket Material
No Jacket
Vacuum Rated
Vacuum Rated
For Potable Water Use
Yes
Hardness
Shore A 73
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Food Application
Food and Beverage
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Peristaltic Pump Compatible
No
Clarity
Clear
Fitting Compatibility
Barbed
For Fluid Type
Beverages, Chemicals, Deionized Water
Resistance Properties
Chemical Resistant
Stripe Color
No Stripe
Maximum Operating Temperature
150 Degrees F
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
Coil Weight
0.16 lb
Autoclavable
No
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Does Not Contain
Phthalates
Maximum Operating Pressure
250 psi @ 70 Degrees F
Jacket Color
No Jacket
Weight per Foot
0.08 lb/ft
Reinforcement
Polyester Braid with Longitudinal Yarn
System of Measurement
Inch
Material Trade Name
Clearbraid
For Location
Indoor
For Environment
Chemical
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 17/32 in, Overall Length 2 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.