Zoro Homepage

Tubing, Clear, Shore A 73, 5/8" I.D.

  • Mfr # K010-1013X25

  • Zoro # G405931296


product price: $17.89
/ea

Key Features

Wall Thickness
0.09 in
Application
Air, Food and Beverage, Water
Color
Clear
Material
PVC
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K010-1013X25
Zoro #
G405931296
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Inside Diameter
5/8 in
Overall Length
25 ft
Outside Diameter
13/16 in
Bend Radius
1 7/8 in

Details

Item
Tubing
Application
Air, Food and Beverage, Water
Color
Clear
Material
PVC
Flexibility
Flexible
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Jacket Color
No Jacket
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Chemical Resistant
For Location
Indoor
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
For Potable Water Use
Yes
System of Measurement
Inch
Jacket Material
No Jacket
Autoclavable
No
Maximum Operating Pressure
35 psi @ 70 Degrees F
For Environment
Chemical
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Food Application
Food and Beverage
For Fluid Type
Beverages, Chemicals, Deionized Water
Clarity
Clear
Coil Weight
11.6 lb
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Material Trade Name
Klearon
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Minimum Operating Temperature
25 Degrees F
Tube Form
Coil
Does Not Contain
Phthalates
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
Hardness
Shore A 73
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 13/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.