Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 5/8" I.D.

  • Mfr # K010-1014X50

  • Zoro # G605931270


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.13 in
Flexibility
Flexible
Material
PVC
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K010-1014X50
Zoro #
G605931270
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Bend Radius
1 7/8 in
Overall Length
50 ft
Inside Diameter
5/8 in
Outside Diameter
7/8 in

Details

Item
Tubing
Flexibility
Flexible
Material
PVC
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Air, Food and Beverage, Water
Color
Clear
Peristaltic Pump Compatible
No
Autoclavable
No
Food Application
Food and Beverage
Material Trade Name
Klearon
Coil Weight
8.05 lb
Weight per Foot
0.161 lb/ft
Tube Form
Coil
Minimum Operating Temperature
25 Degrees F
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Hardness
Shore A 73
Maximum Operating Temperature
150 Degrees F
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Resistance Properties
Chemical Resistant
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Jacket Color
No Jacket
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
For Fluid Type
Beverages, Chemicals, Deionized Water
For Environment
Chemical
Clarity
Clear
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Does Not Contain
Phthalates
For Location
Indoor
For Potable Water Use
Yes
Maximum Operating Pressure
40 psi @ 70 Degrees F
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 40 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.