Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 5/8" I.D.

  • Mfr # K3150-10X25

  • Zoro # G005931214


product price: $31.15
/ea

Key Features

Wall Thickness
0.13 in
Color
Clear
Material
PVC
Flexibility
Flexible
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K3150-10X25
Zoro #
G005931214
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Outside Diameter
29/32 in
Overall Length
25 ft
Inside Diameter
5/8 in
Bend Radius
5 in

Details

Item
Tubing
Color
Clear
Material
PVC
Flexibility
Flexible
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Air, Water
Resistance Properties
Chemical Resistant
Material Trade Name
Clearbraid
Reinforcement
Polyester Braid with Longitudinal Yarn
Does Not Contain
Phthalates
Jacket Color
No Jacket
For Location
Indoor
System of Measurement
Inch
Coil Weight
4.5 lb
Autoclavable
No
For Potable Water Use
Yes
Maximum Operating Temperature
150 Degrees F
Stripe Color
No Stripe
Weight per Foot
0.18 lb/ft
For Environment
Chemical
For Fluid Type
Beverages, Chemicals, Deionized Water
Maximum Operating Pressure
200 psi @ 70 Degrees F
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Hardness
Shore A 73
Vacuum Rated
Vacuum Rated
Food Application
Food and Beverage
Fitting Compatibility
Barbed
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Minimum Operating Temperature
25 Degrees F
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Clarity
Clear
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 200 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 29/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.