Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore A 73, 6mm I.D.

  • Mfr # K3150-MM06X5

  • Zoro # G505931332


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Wall Thickness
2.5 in
Flexibility
Flexible
Material
PVC
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-MM06X5
Zoro #
G505931332
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2.5 in
Bend Radius
42 mm
Inside Diameter
6 mm
Overall Length
5 ft
Outside Diameter
11 mm

Details

Item
Tubing
Flexibility
Flexible
Material
PVC
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Application
Air, Water
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Color
Clear
Clarity
Clear
Does Not Contain
Phthalates
Stripe Color
No Stripe
Material Trade Name
Clearbraid
Autoclavable
No
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
Food Application
Food and Beverage
Minimum Operating Temperature
25 Degrees F
For Environment
Chemical
Jacket Color
No Jacket
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
For Potable Water Use
Yes
Fitting Compatibility
Barbed
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
For Location
Indoor
Resistance Properties
Chemical Resistant
Vacuum Rated
Vacuum Rated
Tube Form
Coil
Jacket Material
No Jacket
Coil Weight
0.3 lb
Reinforcement
Polyester Braid with Longitudinal Yarn
Hardness
Shore A 73
Peristaltic Pump Compatible
No
Maximum Operating Pressure
250 psi @ 70 Degrees F
System of Measurement
Metric
Weight per Foot
0.06 lb/ft
For Fluid Type
Beverages, Chemicals, Deionized Water
Maximum Operating Temperature
150 Degrees F
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 11 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.