Water Suction and Discharge Hose
Mfr # BWS200-100MF
Zoro # G313328515
product price: $589.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Fitting Size
2 in x 2 in
Hose Inside Dia.
2 in
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Fitting Material
Brass x Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWS200-100MF
Zoro #
G313328515
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
2 in x 2 in
Hose Inside Dia.
2 in
Hose Length
100 ft
Hose Outside Dia.
2 3/8 in
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in
Details
Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Fitting Material
Brass x Brass
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
Temp. Range
-40 Degrees to 150 Degrees F
Hose Fitting B Type
FNPSM
Hose Cover Material
PVC
Hose Color
Blue, Clear
Max. Working Pressure @ 70 F
90 psi
Hose Reinforcement Material
PVC
Hose Fitting A Type
MNPSM
Standards
No Standards Met
Hose Tube Material
PVC
Description
Water Suction and Discharge Hose
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.