Shop KUSHLAN PRODUCTS
See all product information
Create Account
Electric Concrete Mixer
- Mfr # 450WB
- Zoro # G824486742
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 450WB
- Zoro #
- G824486742
- UPC #
- 604804001494
- Country of Origin
- China
Details
- Item
- Electric Concrete Mixer
- Voltage
- 120V
Description
Electric Concrete Mixer, Voltage 120 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.