Shop KUSHLAN PRODUCTS
See all product information
Create Account
Electric Concrete Mixer
- Mfr # KPRO350HY-SR
- Zoro # G424486968
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KPRO350HY-SR
- Zoro #
- G424486968
- UPC #
- 604804001470
- Country of Origin
- China
Details
- Item
- Electric Concrete Mixer
- Voltage
- 115V
Description
Electric Concrete Mixer, Voltage 115 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.