Shop KUT GARD
See all product information
Create Account
2-Ply ACP / DuPont Kevlar Blended Sleeve with Cotton Liner
- Mfr # 10-KANO20CL
- Zoro # G824201291
product price:Â
$
4.85
/ea
Sold in multiples of 12 for
$58.20
Key Features
Size
20 in
Material
ACP Kevlar
Application
Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-KANO20CL
- Zoro #
- G824201291
- UPC #
- -
- Country of Origin
- United States
- Color
- Neon Orange
- Material
- ACP Kevlar
- Application
- Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
Dimensions
- Size
- 20 in
Description
Made with Proprietary ACP Technology, featuring DuPont Kevlar and fully encapsulated glass fibers, Offers twice the cut resistance compared with traditional Para-Aramid gloves, Heat resistance protects the hand from minor heat and burn injuries up to 350 DegF, Exceptional comfort, will not cause skin irritation, Neon coloring makes this product very easy to see, Cotton lining for superior comfort, Washable, can be washed in soap and water and can be dry-cleaned
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.