Shop KUT GARD
See all product information
Create Account
2-Ply ACP / Dyneema Blended Sleeve
- Mfr # 20-DA20
- Zoro # G424203503
product price:Â
$
9.99
/ea
Sold in multiples of 12 for
$119.88
Key Features
Application
High Tensile Strength, Extremely Flexible and Breathable Industrial Applications Food Processing
Material
ACP Dyneema
Size
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-DA20
- Zoro #
- G424203503
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 20 in
Details
- Color
- Gray
- Application
- High Tensile Strength, Extremely Flexible and Breathable Industrial Applications Food Processing
- Material
- ACP Dyneema
Description
The proprietary ACP, Dyneema blend offers superior cut resistance, exceptional comfort and will not cause skin irritation, Superior washability, can be washed repeatedly in chlorine bleach and caustic detergents or can be dry-cleaned, shrink resistant, 100% latex and silicone-free, Complies with FDA food handling requirements 21 CFR, Part 177
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.