Shop KUT GARD
See all product information
Create Account
2-Ply Nylon Cane Mesh Sleeve, 9"
- Mfr # 30-6795B/M
- Zoro # G424212024
product price:Â
$
20.15
/pr
Sold in multiples of 72Â prs for
$1,450.80
Key Features
Application
Assembly Plastic Molding Metal Fabrication Automotive Applications
Size
M
Material
Nylon Cane Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-6795B/M
- Zoro #
- G424212024
- UPC #
- -
- Country of Origin
- United States
- Application
- Assembly Plastic Molding Metal Fabrication Automotive Applications
- Material
- Nylon Cane Mesh
- Color
- Black
Dimensions
- Size
- M
Description
Excellent protection against chemicals, snags and abrasions, Exceptional comfort, lightweight, breathable, and shrink resistant, 2-Ply construction for added protection, Hook & loop closure for a snug, secure fit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.