Shop KUT GARD
See all product information
Create Account
2-Ply Nylon Cane Mesh Sleeve, 9"
- Mfr # 30-6795W/M
- Zoro # G724207614
product price:Â
$
20.15
/pr
Sold in multiples of 72Â prs for
$1,450.80
Key Features
Material
Nylon Cane Mesh
Size
M
Application
Assembly Plastic Molding Metal Fabrication Automotive Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-6795W/M
- Zoro #
- G724207614
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon Cane Mesh
- Color
- White
- Application
- Assembly Plastic Molding Metal Fabrication Automotive Applications
Dimensions
- Size
- M
Description
Excellent protection against chemicals, snags and abrasions, Exceptional comfort, lightweight, breathable, and shrink resistant, 2-Ply construction for added protection, Hook & loop closure for a snug, secure fit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.