Shop KUT GARD
See all product information
Create Account
AR/FR Single-Ply DuPont Kevlar / Nomex Xtreme Arc Cut Fiber Blended Sleeve
- Mfr # S13ARCGY/N4-18
- Zoro # G824204896
product price:Â
$
14.79
/ea
Sold in multiples of 72 for
$1,064.88
Key Features
Color
Dark Gray
Material
Kevlar
Size
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S13ARCGY/N4-18
- Zoro #
- G824204896
- UPC #
- -
- Country of Origin
- United States
- Color
- Dark Gray
- Material
- Kevlar
Dimensions
- Size
- 18
Description
ARC rating: ATPV 15.2 cal/cm2, Made with DuPont Nomex Xtreme Arc Cut fiber that provides excellent heat and flame resistance to protect the arm from heat and burn injuries, Nomex is inherently FR, so protection will not degrade over time or due to laundering, Excellent heat and flame resistance to protect the arm from heat and burn injuries, Protection against dangerous electric ARC flashes, Abrasion resistant & shrink resistant, Sleeves can be laundered, keeping sleeves free of dirt and debris to minimize worksite contamination and to reduce bacterial odor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.