Shop KUT GARD
See all product information
Create Account
ATA Technology 13G Wide Sleeve with Thumb Hole, B/G Elastic Top
- Mfr # 20-S13ATA/PE4-EW-22T-BG
- Zoro # G924207698
product price:Â
$
15.79
/ea
Sold in multiples of 12 for
$189.48
Key Features
Material
ATA Fiber Technology HPPE Polyester
Color
Gray
Size
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-S13ATA/PE4-EW-22T-BG
- Zoro #
- G924207698
- UPC #
- -
- Country of Origin
- United States
- Material
- ATA Fiber Technology HPPE Polyester
- Color
- Gray
Dimensions
- Size
- 22 in
Description
Proprietary ATA Technology with HPPE fiber blend provides ANSI A4 cut protection and outstanding wearer comfort., The lightweight 13-gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers., Wide width sleeve with comfortable and non-binding 5" blue and gold elastic cuff to help keep sleeves stay in place., Three widths are available: standard with black and white cuff and narrow with green and gold cuff. , Antimicrobial fiber helps to prevent odor causing bacterial growth.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.