Seamless Knit ACP / DuPont Kevlar Blended Glove, Medium Weight, 12PK
- Mfr # 4018
- Zoro # G824201284
product price:Â
$
109.99
/pk of 12, $9.17/ea
Free Shipping & Returns
Key Features
Glove Size
M
Glove Materials
ACP Kevlar
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4018
- Zoro #
- G824201284
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Glove Size
- M
Details
- Glove Materials
- ACP Kevlar
- Color
- Green
Description
Seamless knit construction provides comfort without sacrificing dexterity, Proprietary ACP / Kevlar blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid gloves and is inherently flame resistant, Heat resistance protects the hand from minor heat and burn injuries up to 350F, Do not use near open flame, Knit Wrist helps prevent dirt and debris from entering the glove, 100% Silicone Free, Color coded hems for easy size identification, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.