Shop KUT GARD
See all product information
Create Account
ATA/ HPPE Blended Sleeve with Thumb Hole
- Mfr # 20-S13ATA/PE3-18T
- Zoro # G324206819
product price:Â
$
9.15
/ea
Sold in multiples of 12 for
$109.80
Key Features
Color
Gray
Size
18 in
Application
High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
Material
ATA Fiber Technology HPPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-S13ATA/PE3-18T
- Zoro #
- G324206819
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Application
- High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
- Material
- ATA Fiber Technology HPPE
Dimensions
- Size
- 18 in
Description
Proprietary ATA Technology with HPPE fiber blend provides ANSI A3 cut protection and outstanding wearer comfort, Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers , Color-coded overedge indicates cut protection, orange indicates ANSI A3, for visual confirmation and worker safety, Antimicrobial fiber helps to prevent bacterial growth, Knit wrist stays in place and is less binding than elastic wrist, Good washability can be washed in soap and water or dry cleaned, Available with or without thumb-hole
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.