ACP Technology Kevlar 2-Ply Seamless Rib Knit 18 IN w/ TH
- Mfr # 10-KA18TO
- Zoro # G024201077
product price:Â
$
7.79
/ea
Sold in multiples of 12 for
$93.48
Key Features
Color
Green
Material
ACP Kevlar
Size
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-KA18TO
- Zoro #
- G024201077
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 18 in
Details
- Color
- Green
- Material
- ACP Kevlar
Description
ACP Technology Kevlar Sleeve
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.