Shop KUT GARD
See all product information
Create Account
ATA Technology, HPPE, 13 Gauge, ANSI A4 Sleeve with Top of Arm Hook and Loop Closure
- Mfr # 20-S13ATA/PE4HVO-22T-VEL
- Zoro # G524203854
product price:Â
$
14.75
/ea
Sold in multiples of 12 for
$177.00
Key Features
Material
ATA Fiber Technology HPPE
Application
High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
Size
22 in
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-S13ATA/PE4HVO-22T-VEL
- Zoro #
- G524203854
- UPC #
- -
- Country of Origin
- United States
- Material
- ATA Fiber Technology HPPE
- Application
- High Cut Protection and Performance Machine Operations Metal Fabrication Plastic Molding
- Color
- Orange
Dimensions
- Size
- 22 in
Description
Prioprietary ATA Technology with lightweight 13 gauge HPPE fiber blend , HPPE fiber blend is cool wearing and provides more comfort than traditional aramid sleeves, V-slot with premium hook-and-loop elastic, comfortably secures top of sleeve to keep from sagging, Hi-Vis Orange color provides added visibility and self-awareness, Knit wrist stays in place and is less binding than elastic wrist, Good washability can be washed in soap and water or dry cleaned, Available with or without thumb-hole
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.