Single-Ply ACP / DuPont Kevlar Blended Sleeve
- Mfr # 10-KA24SCTOT
- Zoro # G724201803
product price:Â
$
6.45
/ea
Sold in multiples of 24 for
$154.80
Key Features
Application
Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
Color
Green
Material
ACP Kevlar
Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-KA24SCTOT
- Zoro #
- G724201803
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 24 in
Details
- Application
- Cut Resistance with Light Heat Protection Automotive Applications Glass Operations Light Heat Applications
- Color
- Green
- Material
- ACP Kevlar
Description
The proprietary ACP / Kevlar blend is exceptionally comfortable and offers twice the cut resistance compared with traditional Para-Aramid sleeves, Heat resistant up to 400 DegF to protect arms from minor heat and burn injuries, 100% silicone-free so it can be used in applications requiring a silicone free environment, 100% Latex free, Good washability, can be washed in soap and water and can be dry-cleaned, Do not use near open flame
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.