Shop KUT GARD
See all product information
Create Account
ATA Technology HPPE Blend 13G Seamless Knit Sleeve with Thumb Hole
- Mfr # 20-S13ATA/PE7-18T
- Zoro # G324209315
product price:Â
$
12.15
/ea
Sold in multiples of 12 for
$145.80
Key Features
Size
18 in
Color
Gray
Material
HPPE Stainless Steel Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-S13ATA/PE7-18T
- Zoro #
- G324209315
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Material
- HPPE Stainless Steel Wire
Dimensions
- Size
- 18 in
Description
Proprietary ATA Technology with HPPE fiber blend to provide ANSI A7 cut protection and outstanding wearer comfort, Cut resistant fiber blend with HPPE is cool wearing and is more comfortable than other engineered fiber blends, Color-coded overedge indicates cut protection, navy indicates ANSI A7, for visual confirmation and worker safety, Antimicrobial fiber helps to prevent bacterial growth, Knit wrist stays in place and is less binding than elastic wrist, Sleeves are easily machine washed or dry cleaned
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.