Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, 3XL

  • Mfr # J100SP-3CM-HVB-TL-3XL

  • Zoro # G009616209


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A6, A7, A8
Front Closure Type
Zipper
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J100SP-3CM-HVB-TL-3XL
Zoro #
G009616209
UPC #
616314743467
Country of Origin
United States

Dimensions

Size
3XL
Length
34 1/2 in
Size-Body Type
Regular
Maximum Chest Size
29 in

Details

Item
Cut Resistant Jacket
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A4, A5, A6, A7, A8
Front Closure Type
Zipper
Number of Outside Pockets
0
Standards
ASTM F2992-15
Style
Jacket
Features
3 in Comfort Collar, Antimicrobial Treated Yarn, Dark Color Hides Dirt and Soiling, Full-Length Zipper Closure, High-Visibility Yellow Biceps, Thumb Loops
Number of Inside Pockets
0
Cleaning and Care Instructions
Machine Wash
Garment Type
Jacket
Gender
Unisex
Insulated for Cold Conditions
No
Includes Removable Liner
No
ANSI/ISEA Cut Load
1,524 g, 2,712 g, 3,294 g, 4,208 g, 5,126 g
ANSI/ISEA Abrasion Cycles
600
Temperature Rating
Not Tested
Collar Style
Mock Turtleneck
ANSI/ISEA Puncture Force
150 N

Description

Cut Resistant Jacket, ANSI/ISEA Cut Level A4, A5, A6, A7, A8, ANSI/ISEA Cut Load 1,524 g, 2,712 g, 3,294 g, 4,208 g, 5,126 g, Material ATA Fiber, Length 34 1/2 in, Gender Unisex, Front Closure Type Zipper, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Jacket, Size 3XL, Size-Body Type Regular, Maximum Chest Size 29 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.