Cut and Abrasion Resistant Jacket, Hi-Vis, Thumb Holes, XL

  • Mfr # J645HV-2.5CM-TH-XL

  • Zoro # G609616159


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Color
Hi-Vis Yellow
Material
ATA Fiber
ANSI/ISEA Cut Level
A7, A8, A9
Front Closure Type
Zipper
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J645HV-2.5CM-TH-XL
Zoro #
G609616159
UPC #
616314819902
Country of Origin
United States

Dimensions

Size
XL
Size-Body Type
Regular
Maximum Chest Size
27 in
Length
32 1/2 in

Details

Item
Cut Resistant Jacket
Color
Hi-Vis Yellow
Material
ATA Fiber
ANSI/ISEA Cut Level
A7, A8, A9
Front Closure Type
Zipper
Number of Outside Pockets
0
Standards
ASTM F2992-15
Series
600
Number of Inside Pockets
0
Features
2.5 in Comfort Collar, Antimicrobial Treated Yarn, Thumb Holes
Style
Jacket
Cleaning and Care Instructions
Machine Wash
Garment Type
Jacket
ANSI/ISEA Puncture Force
150 N
Includes Removable Liner
No
Insulated for Cold Conditions
No
ANSI/ISEA Cut Load
4,208 g, 5,126 g, 6,265 g
Gender
Unisex
Collar Style
Mock Turtleneck
ANSI/ISEA Abrasion Cycles
600
Temperature Rating
Not Tested

Description

Cut Resistant Jacket, ANSI/ISEA Cut Level A7, A8, A9, ANSI/ISEA Cut Load 4,208 g, 5,126 g, 6,265 g, Material ATA Fiber, Length 32 1/2 in, Gender Unisex, Front Closure Type Zipper, Collar Style Mock Turtleneck, Color Hi-Vis Yellow, Number of Inside Pockets 0, Number of Outside Pockets 0, Style Jacket, Size XL, Size-Body Type Regular, Maximum Chest Size 27 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.