Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, Thumb Hole, 5XL

  • Mfr # P601BP4CMHVBPP1TH-5XL

  • Zoro # G409616205


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A7, A8, A9
Number of Outside Pockets
1
Standards
ASTM F2992-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P601BP4CMHVBPP1TH-5XL
Zoro #
G409616205
UPC #
616314690068
Country of Origin
United States

Dimensions

Size
5XL
Size-Body Type
Regular
Length
36 1/2 in
Maximum Chest Size
31 in

Details

Item
Cut Resistant Pullover
Color
Gray
Material
ATA Fiber
ANSI/ISEA Cut Level
A7, A8, A9
Number of Outside Pockets
1
Standards
ASTM F2992-15
Number of Inside Pockets
0
Style
Pullover
Features
4 in Comfort Collar, Antimicrobial Treated Yarn, Integrated Pen Pocket on Chest, Removable Belly Patch Provides A9 Cut Protection, Thumb Holes
Series
600
Cleaning and Care Instructions
Machine Wash
Garment Type
Jacket
Includes Removable Liner
No
Insulated for Cold Conditions
No
Temperature Rating
Not Tested
Collar Style
Mock Turtleneck
ANSI/ISEA Cut Load
4,208 g, 5,126 g, 6,265 g, 8,191 g
ANSI/ISEA Puncture Force
150 N
Gender
Unisex
ANSI/ISEA Abrasion Cycles
600

Description

Cut Resistant Pullover, ANSI/ISEA Cut Level A7, A8, A9, ANSI/ISEA Cut Load 4,208 g, 5,126 g, 6,265 g, 8,191 g, Material ATA Fiber, Length 36 1/2 in, Gender Unisex, Front Closure Type Not Applicable, Collar Style Mock Turtleneck, Color Gray, Number of Inside Pockets 0, Number of Outside Pockets 1, Style Pullover, Size 5XL, Size-Body Type Regular, Maximum Chest Size 31 in, ANSI/ISEA Abrasion Cycles 600, ANSI/ISEA Puncture Force 150 N, Standards ASTM F2992-15, Insulated for Cold Conditions No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.